Zoro Homepage

End Mill for Aluminum Alloys - Ball, 0.0200"

  • Mfr # 54420

  • Zoro # G7114417


product price: $74.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0300"
Shank Dia.
1/8"
Milling Dia.
0.0200"
Neck Dia.
0.0192"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54420
Zoro #
G7114417
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300"
Shank Dia.
1/8"
Milling Dia.
0.0200"
Neck Dia.
0.0192"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0200" (.5 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Reach
(8x)
Overall Reach
0.1600"
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
UN

Description

0.0200" Cutter DIA x 0.0300" Length of Cut x 0.1600" Reach Carbide Ball End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.