End Mill for Aluminum Alloys - Ball 0.0620" (1/16) Cutter DIA x 0.2480" Length of Cut

  • Mfr # 791162

  • Zoro # G102588489


product price:  $64.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2480"
Shank Dia.
0.1250" (1/8)
Finish
UN
Cutting Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
791162
Zoro #
G102588489
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2480"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0620" (1/16)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(4x)

Description

0.0620" (1/16) Cutter DIA x 0.2480" Length of Cut Carbide Ball End Mill for Aluminum Alloys, 3 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.