End Mill for Aluminum Alloys - Ball, 0.0780" (5/64), Number of Flutes: 3

  • Mfr # 54478

  • Zoro # G7180689


product price:  $83.09
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1170"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0765"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54478
Zoro #
G7180689
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1170"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0765"
Milling Dia.
5/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(1.5x)
Reach
(8x)
SAE or Metric
SAE
Coating
UN
Overall Reach
0.6250" (5/8)

Description

0.0780" (5/64) Cutter DIA x 0.1170" Length of Cut x 0.6250" (5/8) Reach Carbide Ball End Mill for Aluminum Alloys, 3 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.