Zoro Homepage

End Mill for Aluminum Alloys - Ball, 0.1250" (1/8)

  • Mfr # 879508-C8

  • Zoro # G7185257


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879508-C8
Zoro #
G7185257
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3.0000" (3)
Neck Dia.
0.1210"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Overall Reach
1.5000" (1-1/2)
Coating
C8
LOC Multiple
(1.5x)
Reach
(12x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.5000" (1-1/2) Reach Carbide Ball End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.