Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Ball, 0.1562" (5/32)

  • Mfr # 54510

  • Zoro # G7185010


product price: $74.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.1520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54510
Zoro #
G7185010
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.1520"
Overall Length
3.0000" (3)
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
Reach
(8x)
LOC Multiple
(1.5x)
Overall Reach
1.2500" (1-1/4)

Description

0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 1.2500" (1-1/4) Reach Carbide Ball End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.