Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.0150" (1/64)

  • Mfr # 53015

  • Zoro # G7071419


product price: $65.45
/ea

Key Features

Corner Radius
0.0020"
Number of Flutes
3
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53015
Zoro #
G7071419
UPC #
38753530154
Country of Origin
United States

Dimensions

Corner Radius
0.0020"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0780" (5/64)
Milling Dia.
1/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0150" (1/64)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(5x)
Coating
UN

Description

0.0150" (1/64) Cutter DIA x 0.0020" Radius x 0.0780" (5/64) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.