Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.0250"

  • Mfr # 53025

  • Zoro # G7073430


product price: $55.99
/ea

Key Features

Corner Radius
0.0020"
Number of Flutes
3
Shank Dia.
1/8"
Milling Dia.
0.0250"
Length of Cut
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53025
Zoro #
G7073430
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0020"
Shank Dia.
1/8"
Milling Dia.
0.0250"
Length of Cut
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0250"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(5x)
Coating
UN

Description

0.0250" Cutter DIA x 0.0020" Radius x 0.1250" (1/8) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.