Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.0250"

  • Mfr # 956525-C8

  • Zoro # G7168999


product price: $71.85
/ea

Key Features

Corner Radius
0.0020"
Number of Flutes
3
Shank Dia.
1/8"
Neck Dia.
0.0240" (.6 mm)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956525-C8
Zoro #
G7168999
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0020"
Shank Dia.
1/8"
Neck Dia.
0.0240" (.6 mm)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0380"
Milling Dia.
0.0250"
Cutter Dia.
0.0250"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
C8
Overall Reach
0.1250" (1/8)

Description

0.0250" Cutter DIA x 0.0020" Radius x 0.0380" Length of Cut x 0.1250" (1/8) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.