Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.0780" (5/64)

  • Mfr # 878578-C8

  • Zoro # G7127464


product price: $46.35
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878578-C8
Zoro #
G7127464
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
5/64"
Length of Cut
0.1180"
Cutter Dia.
0.0780" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Coating
C8

Description

0.0780" (5/64) Cutter DIA x 0.0100" Radius x 0.1180" Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.