Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Corner Radius, 0.1250" (1/8)

  • Mfr # 829708

  • Zoro # G7081474


product price: $44.99
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/8"
Length of Cut
0.6250" (5/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
829708
Zoro #
G7081474
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/8"
Length of Cut
0.6250" (5/8)
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
LOC Multiple
(5x)
Weldon Flat
N
Coating
UN
SAE or Metric
SAE
Chip-Breaker
N
Center Cutting
N

Description

0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.