Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Corner Radius, 0.1875" (3/16)

  • Mfr # 53112-C8

  • Zoro # G7081447


product price: $60.65
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Length of Cut
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53112-C8
Zoro #
G7081447
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Length of Cut
1.0000" (1)
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
LOC Multiple
(5x)
SAE or Metric
SAE
Coating
C8

Description

0.1875" (3/16) Cutter DIA x 0.0050" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.