Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.1875" (3/16)

  • Mfr # 912412-C8

  • Zoro # G7127647


product price: $52.65
/ea

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
3
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912412-C8
Zoro #
G7127647
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Length of Cut
0.5630"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.5630" Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.