Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Corner Radius, 0.1875" (3/16)

  • Mfr # 949712-C8

  • Zoro # G7177164


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Length of Cut
0.2850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949712-C8
Zoro #
G7177164
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Length of Cut
0.2850"
Milling Dia.
3/16"
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
Reach
(12x)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
2.2500" (2-1/4)

Description

0.1875" (3/16) Cutter DIA x 0.0050" Radius x 0.2850" Length of Cut x 2.2500" (2-1/4) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.