Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 0.200 mm, Finish - Machining: Uncoated

  • Mfr # 986204

  • Zoro # G7239665


product price: $70.39
/ea

Key Features

Corner Radius
0.030 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Length of Cut
0.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986204
Zoro #
G7239665
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.030 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Length of Cut
0.300 mm
Milling Dia.
0.200 mm
Cutter Dia.
0.200 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(1.5x)
SAE or Metric
Metric

Description

0.200 mm Cutter DIA x 0.030 mm Radius x 0.300 mm Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.