Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4)

  • Mfr # 949716-C8

  • Zoro # G7172727


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Shank Dia.
1/4"
Overall Length
6.0000" (6)
Length of Cut
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949716-C8
Zoro #
G7172727
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/4"
Overall Length
6.0000" (6)
Length of Cut
0.3750" (3/8)
Milling Dia.
1/4"
Neck Dia.
0.2460"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Reach
(12x)
SAE or Metric
SAE
Coating
C8
Overall Reach
3.0000" (3)

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut x 3.0000" (3) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.