Shop HARVEY TOOL
See all product information
Create Account
End Mill for Aluminum Alloys - Corner Radius, 1.000 mm
- Mfr # 973522
- Zoro # G7124199
product price:Â
$
53.29
/ea
Key Features
Corner Radius
0.080 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Length of Cut
3.000 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973522
- Zoro #
- G7124199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.080 mm
- Shank Dia.
- 4.000 mm
- Overall Length
- 50.000 mm
- Length of Cut
- 3.000 mm
- Milling Dia.
- 1.000 mm
- Cutter Dia.
- 1.000 mm
- Shank Diameter
- 4.000 mm
Details
- Number of Flutes
- 3
- Finish - Machining
- Uncoated
- Material - Machining
- Carbide
- SAE or Metric
- Metric
- Coating
- UN
- LOC Multiple
- (3x)
Description
1.000 mm Cutter DIA x 0.080 mm Radius x 3.000 mm Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.