
End Mill for Aluminum Alloys - Corner Radius, 3.000 mm, Finish - Machining: ZrN
Mfr # 907657-C8
Zoro # G7177417
product price: $74.39
/eaKey Features
Corner Radius
0.100 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Length of Cut
4.500 mm
Overall Length
50.000 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
907657-C8
Zoro #
G7177417
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.100 mm
Shank Dia.
4.000 mm
Length of Cut
4.500 mm
Overall Length
50.000 mm
Milling Dia.
3.000 mm
Neck Dia.
2.960 mm
Cutter Dia.
3.000 mm
Shank Diameter
4.000 mm
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
SAE or Metric
Metric
Overall Reach
15.000 mm
Reach
(5x)
LOC Multiple
(1.5x)
Coating
C8
Description
3.000 mm Cutter DIA x 0.100 mm Radius x 4.500 mm Length of Cut x 15.000 mm Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.