Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius

  • Mfr # 889516

  • Zoro # G904195908


product price: $38.19
/ea

Key Features

Corner Radius
0.0200"
Number of Flutes
3
Finish
UN
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889516
Zoro #
G904195908
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3750" (3/8)

Details

Number of Flutes
3
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0200" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.