Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius

  • Mfr # 891912

  • Zoro # G204196179


product price: $62.75
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Finish
UN
Shank Dia.
0.1875" (3/16)
Length of Cut
0.2850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891912
Zoro #
G204196179
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.1875" (3/16)
Length of Cut
0.2850"
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Milling Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish
UN
Reach
(8x)
SAE or Metric
SAE
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(1.5x)

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2850" Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.