Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius

  • Mfr # 891916

  • Zoro # G304196161


product price: $66.59
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Finish
UN
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2460"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891916
Zoro #
G304196161
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2460"
Overall Length
4.0000" (4)
Length of Cut
0.3750" (3/8)
Milling Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
2.0000" (2)
Reach
(8x)

Description

0.2500" (1/4) Cutter DIA x 0.0300" Radius x 0.3750" (3/8) Length of Cut x 2.0000" (2) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.