Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius

  • Mfr # 893912

  • Zoro # G800449075


product price: $43.15
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single Ended
Finish
UN
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893912
Zoro #
G800449075
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
0.1875" (3/16)
Length of Cut
0.2850"

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
UN
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(1.5x)
Coolant Through
N
SAE or Metric
SAE
Weldon Flat
N

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2850" Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.