Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Corner Radius

  • Mfr # 925910-C8

  • Zoro # G900448633


product price: $45.89
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C8
Shank Dia.
0.1875" (3/16)
Length of Cut
0.4700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925910-C8
Zoro #
G900448633
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1875" (3/16)
Length of Cut
0.4700"
Overall Length
2.0000" (2)
Milling Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C8
Coolant Through
N
Chip-Breaker
N
LOC Multiple
(3x)
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N

Description

0.1562" (5/32) Cutter DIA x 0.0200" Radius x 0.4700" Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.