Zoro Homepage

End Mill for Aluminum Alloys - Roughers - Square

  • Mfr # 769093-C8

  • Zoro # G004196164


product price: $42.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2760"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769093-C8
Zoro #
G004196164
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2760"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0930" (3/32)

Details

Number of Flutes
3
Finish
C8
LOC Multiple
(3x)
Chip-Breaker
Y
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.2760" Length of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.