
End Mill for Aluminum Alloys - Roughers - Square
Mfr # 769112
Zoro # G804196197
product price: $39.15
/eaKey Features
Number of Flutes
3
Length of Cut
0.5630"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
769112
Zoro #
G804196197
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5630"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
3
Finish
UN
Chip-Breaker
Y
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 0.5630" Length of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.