Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Square, 0.0310" (1/32)

  • Mfr # 917631

  • Zoro # G7236244


product price: $74.45
/ea

Key Features

Number of Flutes
5
Length of Cut
0.3120" (5/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917631
Zoro #
G7236244
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)
Milling Dia.
1/32"

Details

Number of Flutes
5
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(10x)
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.