Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.0310" (1/32)

  • Mfr # 927131-C4

  • Zoro # G7067045


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927131-C4
Zoro #
G7067045
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0300"
Milling Dia.
1/32"
Cutter Dia.
0.0310" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(8x)
Coating
C4
Overall Reach
0.2500" (1/4)

Description

0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.2500" (1/4) Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.