
End Mill for Aluminum Alloys - Square, 0.0600"
Mfr # 968760-C8
Zoro # G7236585
product price: $42.99
/eaKey Features
Number of Flutes
3
Length of Cut
0.0900"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968760-C8
Zoro #
G7236585
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0900"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0600"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0600"
Details
Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Coating
C8
SAE or Metric
SAE
Description
0.0600" Cutter DIA x 0.0900" Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.