Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.0930" (3/32)

  • Mfr # 879293-C8

  • Zoro # G7246674


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879293-C8
Zoro #
G7246674
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
Overall Reach
1.1250" (1-1/8)
SAE or Metric
SAE
Reach
(12x)
LOC Multiple
(1.5x)

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 1.1250" (1-1/8) Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.