End Mill for Aluminum Alloys - Square, 0.1560" (5/32), Number of Flutes: 3

  • Mfr # 919410-C8

  • Zoro # G7168457


product price:  $78.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2350"
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919410-C8
Zoro #
G7168457
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2350"
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
Neck Dia.
0.1520"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
ZrN
Material - Machining
Carbide
Coolant Through
N
Coating
C8
Weldon Flat
N
Center Cutting
N
LOC Multiple
(1.5x)
Overall Reach
1.5700"
SAE or Metric
SAE
Chip-Breaker
N
Reach
(10x)

Description

0.1560" (5/32) Cutter DIA x 0.2350" Length of Cut x 1.5700" Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.