Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Square, 0.1562" (5/32)

  • Mfr # 930910-C8

  • Zoro # G7053526


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2350"
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930910-C8
Zoro #
G7053526
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2350"
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1520"
Milling Dia.
5/32"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
ZrN
Reach
(5x)
Overall Reach
0.7500" (3/4)
Coating
C8
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.