Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.1870" (3/16)

  • Mfr # 919412-C8

  • Zoro # G7171948


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2850"
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919412-C8
Zoro #
G7171948
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1830"
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
ZrN
Coolant Through
N
Material - Machining
Carbide
SAE or Metric
SAE
Reach
(10x)
Center Cutting
N
Coating
C8
Chip-Breaker
N
Overall Reach
1.8750" (1-7/8)
LOC Multiple
(1.5x)
Weldon Flat
N

Description

0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut x 1.8750" (1-7/8) Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.