Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.1875" (3/16)

  • Mfr # 917712-C8

  • Zoro # G7258879


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Finish
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917712-C8
Zoro #
G7258879
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
5
Finish
C8
Material - Machining
Carbide
Finish - Machining
ZrN
SAE or Metric
SAE
LOC Multiple
(10x)

Description

0.1875" (3/16) Cutter DIA x 1.8750" (1-7/8) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.