
End Mill for Aluminum Alloys - Square, 0.1875" (3/16)
Mfr # 917712
Zoro # G7241695
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917712
Zoro #
G7241695
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Cutting Dia.
0.1875" (3/16)
Milling Dia.
3/16"
Details
Number of Flutes
5
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(10x)
Description
0.1875" (3/16) Cutter DIA x 1.8750" (1-7/8) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.