Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.2500" (1/4)

  • Mfr # 856916

  • Zoro # G7077868


product price: $56.79
/ea

Key Features

Number of Flutes
5
Length of Cut
0.3750" (3/8)
Single End/Double End
Single Ended
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856916
Zoro #
G7077868
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
5
Single End/Double End
Single Ended
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
N
Chip-Breaker
N
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N
LOC Multiple
(1.5x)

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.