Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.2500" (1/4)

  • Mfr # 923116-C4

  • Zoro # G7246400


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.2500" (1-1/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923116-C4
Zoro #
G7246400
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
1/4"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C4
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.