Zoro Homepage

End Mill for Aluminum Alloys - Square

  • Mfr # 770057

  • Zoro # G904195748


product price: $36.19
/ea

Key Features

Number of Flutes
3
Length of Cut
12.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
3.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770057
Zoro #
G904195748
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
3.000 mm

Details

Number of Flutes
3
Finish
UN
SAE or Metric
Metric
LOC Multiple
(4x)

Description

3.000 mm Cutter DIA x 12.000 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.