Zoro Homepage

End Mill for Aluminum Alloys - Square

  • Mfr # 795322

  • Zoro # G001021971


product price: $63.49
/ea

Key Features

Number of Flutes
3
Length of Cut
1.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795322
Zoro #
G001021971
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
0.970 mm
Cutting Dia.
1.000 mm

Details

Number of Flutes
3
Finish
UN
SAE or Metric
Metric
Overall Reach
8.000 mm
LOC Multiple
(1.5x)
Reach
(8x)

Description

1.000 mm Cutter DIA x 1.500 mm Length of Cut x 8.000 mm Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.