Zoro Homepage

End Mill for Aluminum Alloys - Square

  • Mfr # 795345

  • Zoro # G701020779


product price: $69.15
/ea

Key Features

Number of Flutes
3
Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
1.960 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795345
Zoro #
G701020779
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
1.960 mm
Cutting Dia.
2.000 mm

Details

Number of Flutes
3
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
Metric
Reach
(8x)
Overall Reach
16.000 mm

Description

2.000 mm Cutter DIA x 3.000 mm Length of Cut x 16.000 mm Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.