Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Square

  • Mfr # 795357-C8

  • Zoro # G301020445


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
4.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795357-C8
Zoro #
G301020445
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
2.960 mm
Cutting Dia.
3.000 mm

Details

Number of Flutes
3
Finish
C8
LOC Multiple
(1.5x)
Reach
(8x)
Overall Reach
24.000 mm
SAE or Metric
Metric

Description

3.000 mm Cutter DIA x 4.500 mm Length of Cut x 24.000 mm Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.