
End Mill for Aluminum Alloys - Square
Mfr # 795357
Zoro # G501020054
product price: $72.15
/eaKey Features
Number of Flutes
3
Length of Cut
4.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
795357
Zoro #
G501020054
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Neck Dia.
2.960 mm
Cutting Dia.
3.000 mm
Details
Number of Flutes
3
Finish
UN
Overall Reach
24.000 mm
SAE or Metric
Metric
LOC Multiple
(1.5x)
Reach
(8x)
Description
3.000 mm Cutter DIA x 4.500 mm Length of Cut x 24.000 mm Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.