Zoro Homepage

End Mill for Aluminum Alloys - Square

  • Mfr # 813993-C8

  • Zoro # G200449064


product price: $71.25
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1400" (9/64)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813993-C8
Zoro #
G200449064
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0930" (3/32)
Neck Dia.
0.0915"

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C8
Center Cutting
N
Reach
(7x)
SAE or Metric
SAE
Overall Reach
0.6700"
Weldon Flat
N
Coolant Through
N
LOC Multiple
(1.5x)
Chip-Breaker
N

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 0.6700" Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.