Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Square

  • Mfr # 845922-C8

  • Zoro # G204195769


product price: $51.29
/ea

Key Features

Number of Flutes
3
Length of Cut
5.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845922-C8
Zoro #
G204195769
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
1.000 mm

Details

Number of Flutes
3
Finish
C8
LOC Multiple
(5x)
SAE or Metric
Metric

Description

1.000 mm Cutter DIA x 5.000 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.