
End Mill for Aluminum Alloys - Square
Mfr # 858445
Zoro # G704196082
product price: $37.39
/eaKey Features
Number of Flutes
3
Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
858445
Zoro #
G704196082
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
2.000 mm
Details
Number of Flutes
3
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
Metric
Description
2.000 mm Cutter DIA x 3.000 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.