
End Mill for Composites - Chipbreaker Cutter, 0.0469" (3/64), Length of Cut: 0.1410"
Mfr # 969247
Zoro # G7086094
product price:Â $67.15
/eaKey Features
Number of Flutes
4
Length of Cut
0.1410"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/64"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
969247
Zoro #
G7086094
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1410"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0469" (3/64)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Center Cutting
N
SAE or Metric
SAE
Type
I
Coating
UN
LOC Multiple
(3x)
Description
0.0469" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide Square Chipbreaker Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.