End Mill for Composites - Chipbreaker Cutter 0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut
- Mfr # 802008-C4
- Zoro # G902588283
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
5
Finish
C4
Length of Cut
0.3750" (3/8)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802008-C4
- Zoro #
- G902588283
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Inch
- Number of Flutes
- 5
- Finish
- C4
- LOC Multiple
- (3x)
- Center Cutting
- Y
- Type
- II
Dimensions
- Overall Length
- 1.5000" (1-1/2)
- Length of Cut
- 0.3750" (3/8)
- Shank Dia.
- 0.1250" (1/8)
- Milling Dia.
- 0.1250" (1/8)
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.