Zoro Homepage

End Mill for Composites - Chipbreaker Cutter, 0.1875" (3/16)

  • Mfr # 884912-C4

  • Zoro # G7258258


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884912-C4
Zoro #
G7258258
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
6
Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
SAE or Metric
SAE
LOC Multiple
(5x)
Center Cutting
N
Type
I

Description

0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.