
End Mill for Composites - Chipbreaker Cutter, 0.1875" (3/16)
Mfr # 884912
Zoro # G7238134
product price: $74.75
/eaKey Features
Number of Flutes
6
Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884912
Zoro #
G7238134
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.0000" (1)
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
6
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(5x)
SAE or Metric
SAE
Type
I
Center Cutting
N
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.