Zoro Homepage

End Mill for Composites - Chipbreaker Cutter, 0.2500" (1/4)

  • Mfr # 884916

  • Zoro # G7241555


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884916
Zoro #
G7241555
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
Milling Dia.
1/4"

Details

Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(5x)
Center Cutting
N
Type
I
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.