Zoro Homepage

End Mill for Composites - Chipbreaker Cutter, 0.2500" (1/4)

  • Mfr # 969316

  • Zoro # G7173585


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969316
Zoro #
G7173585
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Cutting Dia.
0.2500" (1/4)

Details

Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Center Cutting
N
SAE or Metric
SAE
Type
I
LOC Multiple
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.