End Mill for Composites - Chipbreaker Cutter 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut

  • Mfr # 791616

  • Zoro # G802588116


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Number of Flutes
6
Finish
C5
Length of Cut
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
791616
Zoro #
G802588116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)

Details

Measurement System
Inch
Number of Flutes
6
Finish
C5
Type
I
Center Cutting
N
LOC Multiple
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, CVD Diamond 9μm

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.